Beli pvc tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- TRUSCO Vinyl Tubeatribut:
- Length (m): 10
- Material: Soft polyvinyl chloride (PVC)
- Tygon Food & Beverage PVC Tubing (Selang Makanan)Deskripsi:Ultrasoft PVC tubing is the softest and most flexible tubing for applications requiring food-safe tubing. Tubing easily twists and bends around curves, changes direction, and resists collapsing under pressure. This lighter weight tubing is not reinforced for use with lower pressures.atribut:
- UNSPSC: 31231313
- Color: Clear
- Flexibility: Flexible
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Deskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- VILI Silicone Tube (Selang Silikon)atribut:
- Length (m): 10
- Color: Transparent
- Canon Ribbon Cassetteatribut:
- Compatible for: Canon tipe: MK1500, MK2500, MK2600 MK1000, MK1100, MK2000, MK2100 M-1 PRO, M-1 PRO II, M-1 STD
- Master Flex Silicone Tube (Selang Silikon)Deskripsi:Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- PISCO Hose Nylon Tube Black 10m (Selang Nilon / Selang Angin)atribut:
- Material: Nylon
- Color: black
- Operating Temperature Range (°C): -15 to 90 (unfrozen)
- Maximum Working Pressure (MPa): 1.5 (when 20°C 65% RH)
- Characteristics: Withstand pressure, weather resistance, cold weather
- Fluid: Air, water
- Length (m): 10
- Vacuum Pressure (kPa): -100
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Non Brand Sillicone Tube Food Grade Heat ResistantDeskripsi:Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susuatribut:
- Heat Resistance Temperature (°C): Up to +200
- PUSO Silicone Tube (Selang Silikon)Deskripsi:Selang Silikon Lentur/Elastis dan tidak mudah pecah/kakuatribut:
- Outside Diameter (mm): 5.7
- Inside Diameter (mm): 4.5
- Material: Sillicone
- Tigers Polymer Silicone Tube (Selang Silikon)atribut:
- Material: Silicone Rubber
- Tensile Strength (MPa): 11.8
- Color: Translucent
- Non Brand Industrial Air & Water PVC Tubing (Selang)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- SANSYO Silicon Tube General (Selang Silikon)Deskripsi:Operating temperature -60-200°C. Please choose from a wide variety of sizes. This product is manufactured for general industrial products, not for medical devices or special purposes. When using it, please check the appropriateness and safety of using it for the relevant purpose.atribut:
- Length (m): 1
- Operating Temperature Range (°C): -60~200
- Standard Length (m): 50
- SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)atribut:
- Made To Order: Standard
- Brother Ribbon Tape Cartridge (Cartridge Label)Deskripsi:Genuine Brother TZe-R231 Ribbon Tape Cassette-Black on White.Work your magic by adding a personalised touch to gifts, cards and crafts, with the genuine Brother TZe-R231 ribbon tape. With the TZe-R231 you can rely on a fast and reliable output, as well as a sharp and professional standard of printing. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- Length (m): 4
- SMC Hose Polyurethane Tube TU0805 (Selang PU)atribut:
- Material: Polyurethane
- Outer Diameter (φmm): 8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8(20°C)
- Suitable fluid: Air, water
Daftar Harga pvc tubing Terbaru October 2026
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| TRUSCO Vinyl Tube | Rp149.900 |
| Tygon Food & Beverage PVC Tubing (Selang Makanan) | Rp429.900 |
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp169.900 |
| ARAM Silicon Tube | Rp209.900 |
| VILI Silicone Tube (Selang Silikon) | Rp349.900 |
| Canon Ribbon Cassette | Rp499.900 |
| Master Flex Silicone Tube (Selang Silikon) | Rp1.199.900 |
| PISCO Hose Nylon Tube Black 10m (Selang Nilon / Selang Angin) | Rp129.900 |
| monotaro Tubing PTFE (Selang) | Rp16.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/b3P109416399-1.jpg)

/P102530946-1.jpg)
/c1P103185433-1.jpg)
/piP109974918-8.jpg)
/mcP102076804-2.jpg)
/ocP105197876-1.jpg)
/8lP108814309-1.jpg)
/7iP102082270-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)